Breaker 25a 1p 120v 10k Bq

Item #: 41521

Cat #: BQ1B025

UPC: 783643161139

Sign In or Register to view pricing and more.
Documents & Guides
Sie Bq1-b025 Sp 25a 120/240v

Overview

Sie Bq1-b025 Sp 25a 120/240v
Also known as: 783643161139, BQ1B025

Specifications

Mounting: Panel
Volts AC: 120
Poles: 1
Amps: 25
Family / Style: BQ
Interrupt Rating AC: 10 kA
Mounting: Panel
Poles: 1
Family / Style: BQ
Volts AC: 120
Amps: 25
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)