Outlet Box, 1-Gang, T45/LD Profile Raceways, Off-White

Item #: 4151

Cat #: JBX3510IW-A

UPC: 074983353941

Single Gang Two-Piece Snap Together Outlet Box with Adhesive Backing, Off-White, Accepts Pan-Way Screw-On Faceplates or NEMA Standard Single Gang Faceplate, Use with Pan-Way T-45 or LD Profile Raceways. Length: 5 Inch, Width: 3.26 Inch, Height: 1.62 Inch.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Single Gang Two-Piece Snap Together Outlet Box with Adhesive Backing, Off-White, Accepts Pan-Way Screw-On Faceplates or NEMA Standard Single Gang Faceplate, Use with Pan-Way T-45 or LD Profile Raceways. Length: 5 Inch, Width: 3.26 Inch, Height: 1.62 Inch.
The single gang low-voltage two-piece snap-together outlet box with adhesive backing accepts Pan-Way Screw-On Faceplates or any NEMA standard single gang faceplate. It is for use with the Pan-Way T-45 or LD profile raceway. It measures 5.00" long x 3.26" wide x 1.62" high (127.1mm x 82.7mm x 41.1mm). It has breakoutsfor 1/2", 3/4", or 1" diameter conduit and is off white.
Also known as: 074983353941, JBX3510IW-A

Specifications

Color: White
Material: PVC
Color: White
Material: PVC

Customer Reviews

No reviews for this product
(0)