Self-Laminating Labels, 1 x 1-1/2"

Item #: 414704

Cat #: S150X150VATY

UPC: 074983683918

Sign In or Register to view pricing and more.
Self-Laminating Labels, 1 x 1-1/2 inch, Wire Gauge: Cat 5e, Cat 6, Cat 6A, UTP, Cat 5e, FTP, Color: White, 5000/Package

Overview

Self-Laminating Labels, 1 x 1-1/2 inch, Wire Gauge: Cat 5e, Cat 6, Cat 6A, UTP, Cat 5e, FTP, Color: White, 5000/Package
Also known as: 074983683918, S150X150VATY

Specifications

Type: Self-Laminating
Width: 1 in
Length: 1 1/2 in
Material: Vinyl
Color: White
Type: Self-Laminating
Length: 1 1/2 in
Color: White
Width: 1 in
Material: Vinyl

Customer Reviews

No reviews for this product
(0)