14W BR40 LED Lamp, 27K

Item #: 414555

Cat #: LED14E26BR4027K

UPC: 762148209065

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 14W, 120V, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 850, CRI: 85, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. 65W Equivalent.

Overview

Dimmable LED Lamp, 14W, 120V, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 850, CRI: 85, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. 65W Equivalent.
Also known as: 762148209065, LED14E26BR4027K

Specifications

Lumens: 850
Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Volts AC: 120
Color Rendering Index (CRI): 85
Wattage: 14
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Lumens: 850
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 85
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 14
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)