60A, 2P, 120/240V, Type BQ, 10 kAIC, CB

Item #: 41449

Cat #: BQ2B045

UPC: 783643161214

Sign In or Register to view pricing and more.
Documents & Guides
45 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type BQ, Cable-in/Cable-out, 10 kAIC, 120/240 VAC.

Overview

45 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type BQ, Cable-in/Cable-out, 10 kAIC, 120/240 VAC.
Also known as: 783643161214, BQ2B045

Specifications

Poles: 2
Amps: 45
Volts AC: 120/240
Family / Style: BQ
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Mounting: Bolt On
Amps: 45
Family / Style: BQ
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)