This product has been discontinued.
1
more
Splice Connector for 12" to 18" Wide Wyr
Item #: 414190
Cat #: WGSPL1218BL
UPC: 074983318896
Documents & Guides
The black powder coated straight splice connector is 1.57" (39.8 mm) high and quickly joins two 8" (203 mm), 12" (305 mm), or 18" (457 mm) wide Wyr-Grid® Pathways together. A thread cutting screw pierces through the paint of adjacent pathway sections to p
Sign In or Register to view pricing and more.
No associated products found.
Overview
The black powder coated straight splice connector is 1.57" (39.8 mm) high and quickly joins two 8" (203 mm), 12" (305 mm), or 18" (457 mm) wide Wyr-Grid® Pathways together. A thread cutting screw pierces through the paint of adjacent pathway sections to p
Also known as: 074983318896, WGSPL1218BL
Specifications
Color: | Black |
Material: | Steel |
Color: | Black |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)