This product has been discontinued.
Ceiling Light, 2-Light, 18W CFL, Brushed Nickel Finish
Item #: 414151
Cat #: P3760-09EBWB
UPC: 785247156290
Sign In or Register to view pricing and more.
Close to Ceiling Light, 2-Light, 18 Watt Spiral Compact Fluorescent Lamps Included, 120 Volt, Brushed Nickel Finish, Alabaster Glass
Overview
Close to Ceiling Light, 2-Light, 18 Watt Spiral Compact Fluorescent Lamps Included, 120 Volt, Brushed Nickel Finish, Alabaster Glass
Also known as: 785247156290, P3760-09EBWB
Specifications
Type: | 2-Light, Close To Ceiling |
Wattage: | 18 |
Color: | Brushed Nickel |
Diameter: | 16 3/4 in |
Standards: | California Proposition 65 |
Base: | 2-Pin Twist Lock (GU24) |
Type: | 2-Light, Close To Ceiling |
Color: | Brushed Nickel |
Standards: | California Proposition 65 |
Wattage: | 18 |
Diameter: | 16 3/4 in |
Base: | 2-Pin Twist Lock (GU24) |
Customer Reviews
No reviews for this product
(0)