Long-Range Sensor, Thermoplastic

Item #: 413883

Cat #: QS30LDLQ

UPC: 662488027865

Sign In or Register to view pricing and more.
High-Performance Long-Range Sensor, Diffuse, Diameter: 30mm, Range: 800 mm, NEMA 6, Material: Thermoplastic

Overview

High-Performance Long-Range Sensor, Diffuse, Diameter: 30mm, Range: 800 mm, NEMA 6, Material: Thermoplastic
Also known as: 662488027865, QS30LDLQ

Specifications

Type: Diffuse, Long-Range
Diameter: 30 mm
Material: Thermoplastic
IP/NEMA Rating: NEMA 6
Type: Diffuse, Long-Range
Material: Thermoplastic
Diameter: 30 mm
IP/NEMA Rating: NEMA 6

Customer Reviews

No reviews for this product
(0)