Breaker 25a 3p 240v 10k Bq

Item #: 41387
Cat #: BQ3B025
UPC: 783643161252
Sign In or Register to view pricing and more.
Documents & Guides
Sie Bq3-b025 3p 15a 240v

Overview

Sie Bq3-b025 3p 15a 240v
Also known as: 783643161252, BQ3B025

Specifications

Mounting: Panel
Poles: 3
Volts AC: 120/240
Amps: 15
Family / Style: BQ
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120/240
Family / Style: BQ
Poles: 3
Amps: 15
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)