4" Octagon Box, 2" Deep, KOs, Steel

Item #: 413722

Cat #: FBS420

UPC: 018997752000

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Octagon Box, 2 Inch Deep, KOs, Cubic Inches: 20.0, Mounts Under Joist, Steel

Overview

4 Inch Octagon Box, 2 Inch Deep, KOs, Cubic Inches: 20.0, Mounts Under Joist, Steel
Also known as: 018997752000, FBS420

Specifications

Mounting: Stud
Knockout Diameter: 1/2 in, 3/4 in
Depth: 2 in
Material: Steel
Mounting: Stud
Depth: 2 in
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)