
Switch/Outlet Box with Bracket, Depth: 3-1/4", 4-Gang, Non-Metallic
Item #: 413656
Cat #: P-764B
UPC: 085339940616
Documents & Guides
Switch/Outlet Box with Bracket, Depth: 3-1/4 Inch, 4-Gang, NM Cable Clamps, Cubic Inches: 74.8, Non-Metallic
Sign In or Register to view pricing and more.
Overview
Switch/Outlet Box with Bracket, Depth: 3-1/4 Inch, 4-Gang, NM Cable Clamps, Cubic Inches: 74.8, Non-Metallic
Molded-in splined device holes, offset gauge marks, leveling ribs
Also known as: 085339940616, P-764B
Specifications
Depth: | 3 1/4 in |
Mounting: | Clamp, Bracket, Nail On |
Color: | Black |
Gangs: | 4 |
Cubic Inches: | 74.800 in³ |
Depth: | 3 1/4 in |
Color: | Black |
Cubic Inches: | 74.800 in³ |
Mounting: | Clamp, Bracket, Nail On |
Gangs: | 4 |
Customer Reviews
No reviews for this product
(0)