Breaker 80a 3p 240v 10k Bq

Item #: 41340

Cat #: BQ3B080

UPC: 783643161283

Sign In or Register to view pricing and more.
Documents & Guides
Sie Bq3-b080 3p 80a 240v

Overview

Sie Bq3-b080 3p 80a 240v
Also known as: 783643161283, BQ3B080

Specifications

Mounting: Panel
Poles: 3
Volts AC: 120/240
Amps: 80
Family / Style: BQ
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120/240
Family / Style: BQ
Poles: 3
Amps: 80
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)