HG SPD RECP TR 20A/125V ALARM RED

Item #: 413376

Cat #: TR8300-REDSP

UPC: 785007020182

Sign In or Register to view pricing and more.
Documents & Guides
Extra Heavy Duty Duplex Hospital Grade Receptacles (back and side wire), 20 Amp, 125 VAC, Red

Overview

Extra Heavy Duty Duplex Hospital Grade Receptacles (back and side wire), 20 Amp, 125 VAC, Red
Also known as: 785007020182, TR8300-REDSP

Specifications

Color: Red
Mounting: Box
Amps: 20
Material: Thermoplastic
Color: Red
Amps: 20
Mounting: Box
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)