
LED Power Supply, 60W, 12V
Item #: 413225
Cat #: LED-DR60-12
UPC: 714176998268
Documents & Guides
LED Power Supply, 60 Watt, 12 Volt
Sign In or Register to view pricing and more.
Overview
LED Power Supply, 60 Watt, 12 Volt
The LED-DR Series features universal 100-240V AC power input with high reliability and Class 2 rating. Standard built-in protections include short circuit, over-current, over-voltage, and over temperature. Used commonly with Trulux receivers and controls for secondary side dimming, they can also be used in non-dimming applications (minimum loads apply). Durable plastic housing features integrated terminal blocks, wire cover strain reliefs and adjustable output voltage and output current levels.
Also known as: 714176998268, LED-DR60-12
Specifications
Wattage: | 60 |
Volts DC: | 12 |
Type: | LED Driver |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 100 - 240 |
Wattage: | 60 |
Type: | LED Driver |
Dimmable: | Yes |
Volts DC: | 12 |
Light Technology: | LED |
Volts AC Range: | 100 - 240 |
Customer Reviews
No reviews for this product
(0)