Breaker, Bolt On, 20A, 1P, 120V, BL Type, Shunt Trip
Item #: 41297
Cat #: B12000S01
UPC: 783643268234
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, BL Type, Bolt-On, 120 Volt Shunt Trip, Circuit Breaker, 10 kAIC, 120 Volt AC
Overview
20 Amp, 1-Pole, BL Type, Bolt-On, 120 Volt Shunt Trip, Circuit Breaker, 10 kAIC, 120 Volt AC
Also known as: 783643268234, B12000S01
Specifications
Volts AC: | 120 |
Family / Style: | BL |
Amps: | 20 |
Poles: | 1 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120 |
Amps: | 20 |
Mounting: | Bolt On |
Family / Style: | BL |
Poles: | 1 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)