Push Button, 3-Position, Illuminated, Green, 12-130V AC/DC

Item #: 412671

Cat #: 800T-FXNQH2GA7

UPC: 885630115962

Documents & Guides
Push Button, 3 Position, 30mm, Momentary-Maintained-Momentary, Green, Mushroom Head, Illuminated, LED, 12 -130 Volt AC/DC, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Push Button, 3 Position, 30mm, Momentary-Maintained-Momentary, Green, Mushroom Head, Illuminated, LED, 12 -130 Volt AC/DC, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXNQH2GA7 from Rockwell Automation® is a 12-130 V AC/DC, green, three-position maintained in, 30 mm push-pull device. It has a standard mushroom cap and an LED lamp. And it is push-pull and full voltage type. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630115962, 800T-FXNQH2GA7

Specifications

Amps: 10
Color: Green
Size: 30 mm
Type: 3-Position, Pushbutton
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Volts AC Range: 12 - 130
Volts DC Range: 12 - 130
Amps: 10
Size: 30 mm
Family / Style: 800T
Volts AC Range: 12 - 130
Color: Green
Type: 3-Position, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Volts DC Range: 12 - 130

Customer Reviews

No reviews for this product
(0)