Metal Halide, Single-Ended, Tubular Lamp, 35W, T6

Item #: 9953

Cat #: CDM-T-35W/830-G12-T6-CL

UPC: 046677223281

Documents & Guides
Metal Halide, Single-Ended, Tubular Lamp, 35W, Bulb: T6, Base: Bi-Pin (G12), Lumens: 3300, CRI: 81, Color Temperature: 3000K. ANSI Code: C130/E. *Philips Part # 22328-9*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Metal Halide, Single-Ended, Tubular Lamp, 35W, Bulb: T6, Base: Bi-Pin (G12), Lumens: 3300, CRI: 81, Color Temperature: 3000K. ANSI Code: C130/E. *Philips Part # 22328-9*
Simply irresistable. Superior light quality from start to finish
Also known as: 046677223281, CDM-T-35W/830-G12-T6-CL

Specifications

Wattage: 35, 39
Color Rendering Index (CRI): 81
Color Temperature: 3000 (Warm White), 3300 (Warm White)
Lumens: 3300
ANSI Code: M130/E
Shape: T6 (Tubular)
Light Technology: HID
Base: 2-Pin (G12)
Volts AC: 88
Wattage: 35, 39
Color Temperature: 3000 (Warm White), 3300 (Warm White)
ANSI Code: M130/E
Light Technology: HID
Volts AC: 88
Color Rendering Index (CRI): 81
Lumens: 3300
Shape: T6 (Tubular)
Base: 2-Pin (G12)

Customer Reviews

No reviews for this product
(0)