16 AWG MTW/TEW 26 Strand TC 600/1000V Yellow

Item #: 412561

Cat #: L716ST-08

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
16 AWG MTW/TEW 26 Strand TC 600/1000V Yellow UL 1015/1230/1032

Overview

16 AWG MTW/TEW 26 Strand TC 600/1000V Yellow UL 1015/1230/1032
Also known as: L716ST-08

Specifications

Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Color: Yellow
Stranding: Stranded
Material: Copper
Conductors: 1
Color: Yellow
Volts AC: 600
Gauge: 16
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)