Breaker, Bolt On, 40A, 2P, 120V, BL Type, Shunt Trip

Item #: 41255

Cat #: B24000S01

UPC: 783643268388

Sign In or Register to view pricing and more.
Documents & Guides
40 Amp, 2-Pole, BL Type, Bolt-On, 120 Volt Shunt Trip, Circuit Breaker, 10 kAIC, 120/240 Volt AC

Overview

40 Amp, 2-Pole, BL Type, Bolt-On, 120 Volt Shunt Trip, Circuit Breaker, 10 kAIC, 120/240 Volt AC
Also known as: 783643268388, B24000S01

Specifications

Poles: 2
Family / Style: BL
Volts AC: 120/240
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Mounting: Bolt On
Family / Style: BL
Amps: 40
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)