Ferrule, Type: Single, Uninsulated, 8 AWG, Length: 11mm

Item #: 412501

Cat #: 030458423

UPC: 662019972893

Sign In or Register to view pricing and more.
Documents & Guides
Ferrule, Type: Single, Uninsulated, 8 AWG, Length: 11mm

Overview

Ferrule, Type: Single, Uninsulated, 8 AWG, Length: 11mm
Also known as: 662019972893, 030458423

Specifications

Gangs: 8
Length: 11 mm
Gangs: 8
Length: 11 mm

Customer Reviews

No reviews for this product
(0)