Switch Duplex Comb SP/3Way 15A 120V BR

Item #: 412212

Cat #: 275B-BOX

UPC: 032664161100

Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial grade combination switch, Stand, #14 - #12 AWG, 15A, Commer, 120/277V, bk and sd wiring, togg, Maint closure, Screw, Brass, Brown, -20-60?C, (1) 1-pole, (1) 3-way, dplx, thermoplas

Overview

Eaton commercial grade combination switch, Stand, #14 - #12 AWG, 15A, Commer, 120/277V, bk and sd wiring, togg, Maint closure, Screw, Brass, Brown, -20-60?C, (1) 1-pole, (1) 3-way, dplx, thermoplas
Also known as: 032664161100, 275B-BOX

Specifications

Color: Brown
Mounting: Flush
Poles: 1
Amps: 15
Material: Thermoplastic
Type: Standard
Color: Brown
Poles: 1
Material: Thermoplastic
Mounting: Flush
Amps: 15
Type: Standard

Customer Reviews

No reviews for this product
(0)