Breaker, Bolt On, 15A, 2P, 480Y/277 VAC, 125/250 VDC, BQD, 14 kAIC
Item #:
41215
Cat #:
BQD215
UPC:
783643277212
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 2-Pole, Molded Case Circuit Breaker, Type BQD, Bolt-On, 14 kAIC, 480Y/277 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.
Overview
15 Amp, 2-Pole, Molded Case Circuit Breaker, Type BQD, Bolt-On, 14 kAIC, 480Y/277 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.
Also known as: 783643277212, BQD215
Specifications
Volts DC: | 250, 125 |
Poles: | 2 |
Volts AC: | 277, 480Y |
Amps: | 15 |
Family / Style: | BQ |
Mounting: | Bolt On |
Interrupt Rating AC: | 14 kA |
Volts DC: | 250, 125 |
Volts AC: | 277, 480Y |
Family / Style: | BQ |
Interrupt Rating AC: | 14 kA |
Poles: | 2 |
Amps: | 15 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)