Breaker, Bolt On, BQD, 2P, 20A, 277/480VAC, 125/250VDC,14kA

Item #: 41195

Cat #: BQD220

UPC: 783643277229

Documents & Guides
20 Amp, 2-Pole, Molded Case Circuit Breaker, Type BQD, Bolt-On, 14 kAIC, 480Y/277 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 2-Pole, Molded Case Circuit Breaker, Type BQD, Bolt-On, 14 kAIC, 480Y/277 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.
The B series miniature circuit breakers are bolted into place in panelboards, which makes them more stable than plug-in breakers. They interrupt currents when low-level faults are detected in the circuit. They have a lug orientation to allow for straight-in wiring through bus bars, which eliminates the need to pigtail wires and helps organize the panelboard.
Also known as: 783643277229, BQD220

Specifications

Type: Bolt On, Breaker
Volts DC: 250, 125
Poles: 2
Volts AC: 277, 480Y
Amps: 20
Family / Style: BQ
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Type: Bolt On, Breaker
Poles: 2
Amps: 20
Mounting: Bolt On
Volts DC: 250, 125
Volts AC: 277, 480Y
Family / Style: BQ
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)