1-GANG 15A DUPLEX BRASS

Item #: 4119

Cat #: WMFB1DRB

UPC: 786564053903

Sign In or Register to view pricing and more.
Includes single-gang box, one 15A, 125V tamper-resistant receptacle, and brass cover with two screw plugs. For hole cut dimensions, see installation instructions sheet. Box Dimensions: 2 1/8" W x 3 3/4" L x 3 7/8" D (54mm W x 95mm L x 98mm D) Device Plate: 3 1/8" W x 4 15/16" L

Overview

Includes single-gang box, one 15A, 125V tamper-resistant receptacle, and brass cover with two screw plugs. For hole cut dimensions, see installation instructions sheet. Box Dimensions: 2 1/8" W x 3 3/4" L x 3 7/8" D (54mm W x 95mm L x 98mm D) Device Plate: 3 1/8" W x 4 15/16" L
Also known as: 786564053903, WMFB1DRB

Specifications

Gangs: 1
Material: Brass
Gangs: 1
Material: Brass

Customer Reviews

No reviews for this product
(0)