This product has been discontinued.
Occupancy Sensor, Dual Technology, Wall Mount, 180°, White
Item #: 41180
Cat #: AD1277W2
UPC: 783585143583
Sign In or Register to view pricing and more.
Documents & Guides
Occupancy Sensor, Dual Technology, Wall Mount, 180°, WhiteOccupancy Sensor, Dual Technology, Ultrasonic and PIR, Wall Mount, 180°, White, up to 1000 sq ft
Overview
Occupancy Sensor, Dual Technology, Wall Mount, 180°, WhiteOccupancy Sensor, Dual Technology, Ultrasonic and PIR, Wall Mount, 180°, White, up to 1000 sq ft
Also known as: 783585143583, AD1277W2
Specifications
Volts AC: | 120, 277 |
Type: | Ultrasonic, Passive Infrared (PIR) |
Color: | White |
Mounting: | Wall |
Angle: | 180° |
Volts AC: | 120, 277 |
Color: | White |
Angle: | 180° |
Type: | Ultrasonic, Passive Infrared (PIR) |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)