Standard Indoor Case 7-3/4" X 5" X 3"

Item #: 411655

Cat #: 2T2040GA

UPC: 078275210141

Documents & Guides
Drawn steel with gray powder coat paint finish, Combination 1/2 and 3 4 IN nominal knockouts with one on back and each side of enclosure, and two on bottom, Convenient mounting holes, Lockable hasp holds door closed
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drawn steel with gray powder coat paint finish, Combination 1/2 and 3 4 IN nominal knockouts with one on back and each side of enclosure, and two on bottom, Convenient mounting holes, Lockable hasp holds door closed
Also known as: 078275210141, 2T2040GA

Specifications

Type: Enclosure
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Type: Enclosure
Color: Gray
IP/NEMA Rating: NEMA 1
Material: Steel

Customer Reviews

No reviews for this product
(0)