400 Watt TuffCoat Metal Halide Bulb

Item #: 411605

Cat #: MVR400/U/TF

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, 400W, Bulb: ED37, Base: Mogul Screw (E39), Lumens: 33,100, CRI: 65, Color Temp: 4000K, ANSI Code: M59. Color: Clear. Case Qty.: 6

Overview

Metal Halide Lamp, 400W, Bulb: ED37, Base: Mogul Screw (E39), Lumens: 33,100, CRI: 65, Color Temp: 4000K, ANSI Code: M59. Color: Clear. Case Qty.: 6
Shatterproof version of GE Multi-Vapor Quartz 400W Metal Halide is a clear, mogul E39 based HID offering up to 20,000 hours of rated life. Universal operating position offers the ability to function in vertical and horizontal applications. Cool white 4200K color with an initial lumen rating of 33,000 - 36,000 depending on operating position.
Also known as: MVR400/U/TF

Specifications

Shape: ED37 (Elliptical Dimple)
Color: Clear
Lumens: 33100
Volts AC: 480, 120, 277, 240, 208
Color Temperature: 4000 (Cool White)
Wattage: 400
Base: Mogul Screw (E39)
ANSI Code: M59/E
Color Rendering Index (CRI): 65
Light Technology: HID
Shape: ED37 (Elliptical Dimple)
Lumens: 33100
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Color: Clear
Volts AC: 480, 120, 277, 240, 208
Wattage: 400
ANSI Code: M59/E
Light Technology: HID

Customer Reviews

No reviews for this product
(0)