10-2/10-2/10-2 SNC 250' COIL

Item #: 411188

Cat #: 2965-42-00

UPC: 077680208781

Sign In or Register to view pricing and more.
Documents & Guides
Super Neutral Cable« Neutral Per Phase. Galvanized Interlocking Steel Strip. 10-2 Solid Phase Conductor AWG, 10-2 Neutral Conductor AWG, 10-2 Grounding Conductor AWG, UL 83, 1479, 1569, 1581, 2556, File Reference E80046, 250 FT

Overview

Super Neutral Cable« Neutral Per Phase. Galvanized Interlocking Steel Strip. 10-2 Solid Phase Conductor AWG, 10-2 Neutral Conductor AWG, 10-2 Grounding Conductor AWG, UL 83, 1479, 1569, 1581, 2556, File Reference E80046, 250 FT
Also known as: 077680208781, 2965-42-00

Specifications

Gauge: 10
Length: 250 ft
Conductors: 2
Jacket: Steel
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 10
Conductors: 2
Material: Copper
Stranding: Solid
Length: 250 ft
Jacket: Steel
Volts AC: 600

Customer Reviews

No reviews for this product
(0)