9W PAR20 LED Lamp, 41K

Item #: 411145

Cat #: LED9E26P2041KFL

UPC: 762148204251

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 9W, 120V, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 540, CRI: 80, Color Temperature: 4100K, Beam Angle: Flood 40°, Rated Average Life: 50000 Hours, 40W Equivalent.

Overview

Dimmable LED Lamp, 9W, 120V, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 540, CRI: 80, Color Temperature: 4100K, Beam Angle: Flood 40°, Rated Average Life: 50000 Hours, 40W Equivalent.
Also known as: 762148204251, LED9E26P2041KFL

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 540
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Shape: PAR20 (Sealed Beam)
Wattage: 9
Dimmable: Yes
Lumens: 540
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)