Breaker, Bolt On, 60A, 2P, 480Y/277 VAC, 125/250 VDC, BQD, 14 kAIC

Item #: 41091

Cat #: BQD260

UPC: 783643277298

Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, 2-Pole, Molded Case Circuit Breaker, Type BQD, Bolt-On, 14 kAIC, 480Y/277 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.

Overview

60 Amp, 2-Pole, Molded Case Circuit Breaker, Type BQD, Bolt-On, 14 kAIC, 480Y/277 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.
Also known as: 783643277298, BQD260

Specifications

Volts DC: 250, 125
Poles: 2
Volts AC: 277, 480Y
Family / Style: BQ
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts DC: 250, 125
Volts AC: 277, 480Y
Amps: 60
Interrupt Rating AC: 14 kA
Poles: 2
Family / Style: BQ
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)