LED BOLLARD 18 " 2X5W COOL RD

Item #: 410584

Cat #: BLEDR2X5-18

UPC: 019813027630

Documents & Guides
No Documents Available
Landscape 426 Lumens Bled 18 Inches Round 10W 5000K Bronze
Sign In or Register to view pricing and more.

No associated products found.

Overview

Landscape 426 Lumens Bled 18 Inches Round 10W 5000K Bronze
Also known as: 019813027630, BLEDR2X5-18

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 5
Type: Landscape
Color Rendering Index (CRI): 68
Color: Bronze
Color Temperature: 5000 (Bright White)
Type: Landscape
Color: Bronze
Wattage: 5
Color Rendering Index (CRI): 68

Customer Reviews

No reviews for this product
(0)