14W PAR30 LED Lamp, 27K

Item #: 410480

Cat #: LED14E26P3027KFL

UPC: 762148196914

Sign In or Register to view pricing and more.
Documents & Guides
14 W Dimmable LED PAR30 BulbDimmable LED Lamp, 14W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 782, CRI: 85, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 50,000 Hrs. 50W Equivalent.

Overview

14 W Dimmable LED PAR30 BulbDimmable LED Lamp, 14W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 782, CRI: 85, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 50,000 Hrs. 50W Equivalent.
Also known as: 762148196914, LED14E26P3027KFL

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 85
Shape: PAR30 (Sealed Beam)
Wattage: 14
Lumens: 782
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Color Rendering Index (CRI): 85
Wattage: 14
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Lumens: 782
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)