Breaker, 100A, 2P, 480Y/277 VAC, 125/250 VDC, BQD, 14 kAIC
Item #:
41048
Cat #:
BQD2100
UPC:
783643277335
Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 2-Pole, Molded Case Circuit Breaker, Type BQD, Bolt-On, 14 kAIC, 480Y/277 Volt AC, 125/250 Volt DC, Fixed Thermal-Magnetic Trip
Overview
100 Amp, 2-Pole, Molded Case Circuit Breaker, Type BQD, Bolt-On, 14 kAIC, 480Y/277 Volt AC, 125/250 Volt DC, Fixed Thermal-Magnetic Trip
Also known as: 783643277335, BQD2100
Specifications
Volts DC: | 250, 125 |
Poles: | 2 |
Amps: | 100 |
Volts AC: | 277, 480Y |
Family / Style: | BQ |
Mounting: | Bolt On |
Interrupt Rating AC: | 14 kA |
Volts DC: | 250, 125 |
Amps: | 100 |
Family / Style: | BQ |
Interrupt Rating AC: | 14 kA |
Poles: | 2 |
Volts AC: | 277, 480Y |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)