14W PAR30 LED Lamp, 27K

Item #: 410479

Cat #: LED14E26P3027KNFL

UPC: 762148196907

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 782, Color Temperature: 2700K, Beam Angle: Narrow Flood

Overview

LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 782, Color Temperature: 2700K, Beam Angle: Narrow Flood
Also known as: 762148196907, LED14E26P3027KNFL

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Wattage: 14
Lumens: 782
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Shape: PAR30 (Sealed Beam)
Lumens: 782
Light Technology: LED
Volts AC: 120
Wattage: 14
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)