EQ LC MB 4S/4C 1PH 200A CU N3R QNR

Item #: 4099

Cat #: W0404MB1200CT

UPC: 783643215177

Sign In or Register to view pricing and more.
Documents & Guides
OUTDOOR EQ LC 4S 4C MB 200A CU FEED THR

Overview

OUTDOOR EQ LC 4S 4C MB 200A CU FEED THR
Also known as: 783643215177, W0404MB1200CT

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 4
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Circuits: 4
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)