Relay, Dual Seal Failure Detector, 120VAC, 1.5W Draw, SPST

Item #: 409574

Cat #: 4092-120

UPC: 662917004283

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Dual Seal Failure Detector, 120 Volt AC, 1.5 Watt Draw, 2 x Single Pole, Single Throw, Normally Open, Contacts, 5 Amp @ 250 Volt AC Resistive, 8-Pin

Overview

Relay, Dual Seal Failure Detector, 120 Volt AC, 1.5 Watt Draw, 2 x Single Pole, Single Throw, Normally Open, Contacts, 5 Amp @ 250 Volt AC Resistive, 8-Pin
Also known as: 662917004283, 4092-120

Specifications

Poles: 2
Amps: 5
Volts AC: 120
Mounting: Socket
Type: Detector, Dual Seal Failure
Poles: 2
Volts AC: 120
Type: Detector, Dual Seal Failure
Amps: 5
Mounting: Socket

Customer Reviews

No reviews for this product
(0)