BREAKER BQD 3P 35A 480VAC 14KA

Item #: 40936

Cat #: BQD335

UPC: 783643277380

Sign In or Register to view pricing and more.
Documents & Guides
BREAKER BQD 3P 35A 480VAC 14KA 10 KAIC

Overview

BREAKER BQD 3P 35A 480VAC 14KA 10 KAIC
Also known as: 783643277380, BQD335

Specifications

Poles: 3
Amps: 35
Volts AC: 277, 480Y
Family / Style: BQ
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 277, 480Y
Mounting: Bolt On
Amps: 35
Family / Style: BQ
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)