EXPLPROOF INCANDESCENT PENDANT GUAR

Item #: 408811

Cat #: EP124-3/4

UPC: 019813433011

Sign In or Register to view pricing and more.
Documents & Guides
Explosion-Proof fixture for ceiling mounting. Set screw to sternprevents rotation. Cast aluminum housing, heat and impact resistantglobe. Fits all incandescent lamps up to 300 watt PS-25. Lamp notsupplied.

Overview

Explosion-Proof fixture for ceiling mounting. Set screw to sternprevents rotation. Cast aluminum housing, heat and impact resistantglobe. Fits all incandescent lamps up to 300 watt PS-25. Lamp notsupplied.
Also known as: 019813433011, EP124-3/4

Specifications

Volts AC: 120
Color: Silver Gray
Wattage: 300
Material: Aluminum
Light Technology: Incandescent
Mounting: Ceiling
Volts AC: 120
Wattage: 300
Light Technology: Incandescent
Color: Silver Gray
Material: Aluminum
Mounting: Ceiling

Customer Reviews

No reviews for this product
(0)