LSTEALTH FFLED18 18W COOL W/ STL36

Item #: 408275

Cat #: STL3FFLED18

UPC: 019813033600

Documents & Guides
LSTEALTH FFLED18 18W Cool LED with stl360 Sensor Bronze
Sign In or Register to view pricing and more.

No associated products found.

Overview

LSTEALTH FFLED18 18W Cool LED with stl360 Sensor Bronze
Also known as: 019813033600, STL3FFLED18

Specifications

Wattage: 18
Volts AC: 120
Type: Flood Light, Motion Sensor
Color: Bronze
Mounting: Wall
Light Technology: LED
Wattage: 18
Type: Flood Light, Motion Sensor
Mounting: Wall
Volts AC: 120
Color: Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)