Breaker, 80A, 3P, 480Y/255V, Type BQD, 14 kAIC

Item #: 40816

Cat #: BQD380

UPC: 783643277441

Sign In or Register to view pricing and more.
Documents & Guides
80 Amp, 3-Pole, Molded Case Circuit Breaker, Type BQD, Bolt-On, 14 kAIC, 480Y/277 Volt AC, Fixed Thermal-Magnetic Trip.

Overview

80 Amp, 3-Pole, Molded Case Circuit Breaker, Type BQD, Bolt-On, 14 kAIC, 480Y/277 Volt AC, Fixed Thermal-Magnetic Trip.
Also known as: 783643277441, BQD380

Specifications

Poles: 3
Volts AC: 277, 480Y
Amps: 80
Family / Style: BQ
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Amps: 80
Mounting: Bolt On
Volts AC: 277, 480Y
Family / Style: BQ
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)