BREAKER BQD 3P 90A 480VAC 14KA

Item #: 40798

Cat #: BQD390

UPC: 783643277458

Sign In or Register to view pricing and more.
Documents & Guides
BREAKER BQD 3P 90A 480VAC 14KA 10 KAIC

Overview

BREAKER BQD 3P 90A 480VAC 14KA 10 KAIC
Also known as: 783643277458, BQD390

Specifications

Poles: 3
Volts AC: 277, 480Y
Family / Style: BQ
Amps: 90
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Family / Style: BQ
Mounting: Bolt On
Volts AC: 277, 480Y
Amps: 90
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)