![Heat Shrink Tubing, Heavy Wall, Expanded Min: 56mm, Recovered Max: 16mm Heat Shrink Tubing, Heavy Wall, Expanded Min: 56mm, Recovered Max: 16mm](https://rexel-cdn.com/products/tec.jpg?i=079BCE97-ACF4-4CBD-876E-66141DBCD6CA&f=420)
Heat Shrink Tubing, Heavy Wall, Expanded Min: 56mm, Recovered Max: 16mm
Item #: 407970
Cat #: WCSM-56/16-1200-S
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink Tubing, Heavy Wall, Expanded Min: 56mm, Recovered Max: 16mm, Length: 1200mm, Color: Black, Material: Cross-Linked Polyolefin - DISC PER MFR
Overview
Heat Shrink Tubing, Heavy Wall, Expanded Min: 56mm, Recovered Max: 16mm, Length: 1200mm, Color: Black, Material: Cross-Linked Polyolefin - DISC PER MFR
Thick-wall, heat-shrinkable tubing for general electrical insulation and sealing purposes. The tubing is weathering and UV-resistant and adhesive coated.
Also known as: WCSM-56/16-1200-S
Specifications
Volts AC: | 1000 |
Color: | Black |
Length: | 48 in |
Volts AC: | 1000 |
Length: | 48 in |
Color: | Black |
Customer Reviews
No reviews for this product
(0)