Heat Shrink, Heavy Wall, Type: FCSM, 14 - 6 AWG, Length: 48", Polyolefin

Item #: 407866

Cat #: FCSM-9/3-1200-S(B25)

UPC: 045686003358

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy Wall, Type: FCSM, 14 - 6 AWG, Length: 48 Inch, Material: Polyolefin, Color: Black

Overview

Heat Shrink, Heavy Wall, Type: FCSM, 14 - 6 AWG, Length: 48 Inch, Material: Polyolefin, Color: Black
Also known as: 045686003358, FCSM-9/3-1200-S(B25)

Specifications

Material: Polyolefin
Length: 48 in
Allowable Gauge Range: 8 - 6
Material: Polyolefin
Allowable Gauge Range: 8 - 6
Length: 48 in

Customer Reviews

No reviews for this product
(0)