Heat Shrink Sleeve, 16 - 10 AWG, Nominal: 0.250", Recovered: 0.083"

Item #: 407845

Cat #: SHRINKMARK-10-2-9

UPC: 045686002450

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink Sleeve, 16 - 10 AWG, Nominal Diameter: 0.250 Inch, Recovered Diameter: 0.083 Inch, Length: 2 Inch, Color: White

Overview

Heat Shrink Sleeve, 16 - 10 AWG, Nominal Diameter: 0.250 Inch, Recovered Diameter: 0.083 Inch, Length: 2 Inch, Color: White
Also known as: 045686002450, SHRINKMARK-10-2-9

Specifications

Length: 2 in
Color: White
Size: 0.250 - 0.083
Allowable Gauge Range: 16 - 10
Length: 2 in
Size: 0.250 - 0.083
Color: White
Allowable Gauge Range: 16 - 10

Customer Reviews

No reviews for this product
(0)