Overview
60A 2P 120/240V 10K BREAKER
Also known as: 783643169777, BQ2B060QXD
Specifications
Poles: | 2 |
Family / Style: | BQ |
Amps: | 60 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 60 |
Interrupt Rating AC: | 10 kA |
Family / Style: | BQ |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)