Wide Wrap, T8, 4', 4-Lamp, 32W, 120-277V

Item #: 407495

Cat #: OWW432-UNV-1/4-EB

UPC: 734340608298

Documents & Guides
4' Wide Wrap, (4) 32W T8 Lamps, Single Multivolt Electronic Ballast.
Sign In or Register to view pricing and more.

No associated products found.

Overview

4' Wide Wrap, (4) 32W T8 Lamps, Single Multivolt Electronic Ballast.
The Philips Day-Brite/Philips CFI OW wraparound wide is a functional and economical lift-and-shift wrap, ideal for surface mount general illumination in light commercial and residential applications. Day-Brite Indoor Wraparound, Rectangular Wide, Series: OW, 120/277 VAC, T8 Fluorescent Lamp, 32 W Lamp, 4 Lamps, 4-Lamp Electronic Ballast, Clear Acrylic Lens, Surface Mount, Die-Formed Steel Housing, White Housing, 48 in L x 13-7/8 in W x 2-11/16
Also known as: 734340608298, OWW432-UNV-1/4-EB

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)