![Tele-Power Series Aluminum Blank Round Pole Tele-Power Series Aluminum Blank Round Pole](https://rexel-cdn.com/products/wmdaltc2s.jpg?i=F7BD6F4D-41C7-49CD-970C-B628501340F8&f=420)
Tele-Power Series Aluminum Blank Round Pole
Item #: 407270
Cat #: ALTC-2S
UPC: 786776047448
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum, Blank Round Pole. Tele-Power Series. Size: 10.3' Length. Finish: Satin Anodized. Includes: (1) 1/2" trade size KO, T-Bar mounting hardware, Ceiling Trim kit, Foot Assembly, Grommet.
Overview
Aluminum, Blank Round Pole. Tele-Power Series. Size: 10.3' Length. Finish: Satin Anodized. Includes: (1) 1/2" trade size KO, T-Bar mounting hardware, Ceiling Trim kit, Foot Assembly, Grommet.
Satin anodized finish. Nominal wall thickness .060" (1.5mm). Length: 10' 3" (3.1m). Provided with one 1/2" (12.7mm) trade size KO at base. T-bar mounting hardware, ceiling trim kit, foot assembly, and grommet included. Feed box not furnished.
Also known as: 786776047448, ALTC-2S
Specifications
Length: | 10.300 ft |
Material: | Aluminum |
Length: | 10.300 ft |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)