Breaker, Bolt On, 30A, 3P, 120V, BL Type, Shunt Trip
Item #: 40641
Cat #: B33000S01
UPC: 783643268524
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 3-Pole, BL Type, Bolt-On, 120 Volt Shunt Trip, Circuit Breaker, 10 kAIC, 120/240 Volt AC
Overview
30 Amp, 3-Pole, BL Type, Bolt-On, 120 Volt Shunt Trip, Circuit Breaker, 10 kAIC, 120/240 Volt AC
Also known as: 783643268524, B33000S01
Specifications
Poles: | 3 |
Family / Style: | BL |
Amps: | 30 |
Volts AC: | 240 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Poles: | 3 |
Amps: | 30 |
Mounting: | Bolt On |
Family / Style: | BL |
Volts AC: | 240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)