Breaker, Bolt On, 50A, 3P, 120V, BL Type, Shunt Trip

Item #: 40604

Cat #: B35000S01

UPC: 783643268562

Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, 3-Pole, BL Type, Bolt-On, 120 Volt Shunt Trip, Circuit Breaker, 10 kAIC, 120/240 Volt AC

Overview

50 Amp, 3-Pole, BL Type, Bolt-On, 120 Volt Shunt Trip, Circuit Breaker, 10 kAIC, 120/240 Volt AC
Also known as: 783643268562, B35000S01

Specifications

Poles: 3
Family / Style: BL
Volts AC: 240
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Mounting: Bolt On
Family / Style: BL
Amps: 50
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)