30kw @ 480v, 3 Horizontal/downflow Unit Heater

Item #: 405730

Cat #: HUHAA3048

UPC: 685360036878

Sign In or Register to view pricing and more.
Documents & Guides
30kw @ 480v, 3 Horizontal/downflow Unit Heater

Overview

30kw @ 480v, 3 Horizontal/downflow Unit Heater
Also known as: 685360036878, HUHAA3048

Specifications

Phase: 3
Volts AC: 480
Wattage: 30 kW
Color: Gray
Amps: 15
CFM: 1800, 2100
Phase: 3
Wattage: 30 kW
Amps: 15
Volts AC: 480
Color: Gray
CFM: 1800, 2100

Customer Reviews

No reviews for this product
(0)